This product may not be available in all locations.


Contactor, Lighting, 30A, 600VAC, 120VAC Coil, 8P, NO Contacts
Item #: 52791
Cat #: 8903LXG80V02
UPC: 785901057420
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 8-Pole, 8 Normally Open Contacts, Mechanically Held, NEMA 1 Enclosure
Overview
Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 8-Pole, 8 Normally Open Contacts, Mechanically Held, NEMA 1 Enclosure
Also known as: 785901057420, 8903LXG80V02
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Type: | Contactor, Mechanically Held, Lighting |
Family / Style: | 8903 |
Poles: | 8 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Type: | Contactor, Mechanically Held, Lighting |
Poles: | 8 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Phase: | 3 |
Family / Style: | 8903 |
Mounting: | Surface |
Amps: | 30 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)