![EMT Set Screw Connector, Insulated, Size: 1-1/2", Steel/Zinc EMT Set Screw Connector, Insulated, Size: 1-1/2", Steel/Zinc](https://rexel-cdn.com/products/image.jpg?i=2D3737AA-5141-4070-8CD0-045ABE9456D9&f=420)
EMT Set Screw Connector, Insulated, Size: 1-1/2", Steel/Zinc
Item #:
527908
Cat #:
635SI
UPC:
751338231405
Sign In or Register to view pricing and more.
Documents & Guides
EMT Set Screw Connector, Insulated, Size: 1-1/2 Inch, Steel/Zinc
Overview
EMT Set Screw Connector, Insulated, Size: 1-1/2 Inch, Steel/Zinc
Also known as: 751338231405, 635SI
Specifications
Diameter: | 1 1/2 in |
Material: | Steel |
Standards: | California Proposition 65 |
Finish: | Zinc |
Diameter: | 1 1/2 in |
Standards: | California Proposition 65 |
Material: | Steel |
Finish: | Zinc |
Customer Reviews
No reviews for this product
(0)