Relay, Ice Cube, D3, 8 Blade, 16A, 24VAC, 2PDT, General Purpose 11 Blade Base

Item #: 527907

Cat #: D5PF2AT

UPC: 782113725055

Sign In or Register to view pricing and more.
General Purpose Relay, 24V AC Coil, DPDT, Contact Rating: 16 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Uses 11 Blade Socket Base

Overview

General Purpose Relay, 24V AC Coil, DPDT, Contact Rating: 16 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Uses 11 Blade Socket Base
The D series ice cube general purpose relays provide excellent functionality and are ideal for any application from controlling smaller loads, to those requiring high current-carrying capacity. A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application. 
Also known as: 782113725055, D5PF2AT, ratchet relay, ice cube

Specifications

Type: General Purpose Relay, DPDT
Poles: 2
Volts AC Control: 24
Mounting: Socket
Amps: 16
Base: 8-Blade
Type: General Purpose Relay, DPDT
Volts AC Control: 24
Amps: 16
Poles: 2
Mounting: Socket
Base: 8-Blade

Customer Reviews

No reviews for this product
(0)