3/4 EMT CONN - SET SCR - STL INSUL THRT

Item #: 527901

Cat #: 632SI

UPC: 751338231108

Sign In or Register to view pricing and more.
Documents & Guides
3/4" Steel Set Screw Type Connector with Insulated Throat

Overview

3/4" Steel Set Screw Type Connector with Insulated Throat
Topaz EMT connectors with set screw type assembly provide secure concrete tight protection when taped. Insulated throat models offer superior protection against abrasion. Available in sizes from 1/2? to 4?. Applications include use in dry locations to bond EMT thin wall conduit to electrical boxes or enclosures. Model sizes 2-1/2? to 4? are suitable for both EMT and rigid conduit. Assemblies include steel locknut; constructed of strong and long lasting steel with zinc plated finish; UL listed. NEMA/ANSI FB-1 compliant.
Also known as: 751338231108, 632SI

Specifications

Diameter: 3/4 in
Material: Steel
Standards: California Proposition 65
Diameter: 3/4 in
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)