![](https://img.youtube.com/vi/YMvqUyoETXk/0.jpg)
![Fuse, 225 Amp Class RK5 Dual-Element, Time-Delay, 600V Fuse, 225 Amp Class RK5 Dual-Element, Time-Delay, 600V](https://rexel-cdn.com/products/busfrsr225image.jpg?i=9E74E87F-E367-41E1-A4F6-DE2A267F580B&f=420)
Fuse, 225 Amp Class RK5 Dual-Element, Time-Delay, 600V
Item #: 52788
Cat #: FRS-R-225
UPC: 051712508490
Sign In or Register to view pricing and more.
Documents & Guides
225 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating
Overview
225 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).
Also known as: 051712508490, FRS-R-225
Specifications
Mounting: | Blade |
Speed: | Time Delay, Slow Blow |
Class: | RK5 |
Amps: | 225 |
Volts AC: | 600 |
Volts DC: | 300 |
Family / Style: | FRS |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 200 kA |
Mounting: | Blade |
Class: | RK5 |
Volts AC: | 600 |
Family / Style: | FRS |
Interrupt Rating AC: | 200 kA |
Speed: | Time Delay, Slow Blow |
Amps: | 225 |
Volts DC: | 300 |
Interrupt Rating DC: | 20 kA |
Customer Reviews
No reviews for this product
(0)