2 IN EMT CONN - COMP - STL INSUL THROAT

Item #: 527874

Cat #: 656SI

UPC: 751338169005

Sign In or Register to view pricing and more.
Documents & Guides
2" Steel Compression Type Connectors with Insulated Throat

Overview

2" Steel Compression Type Connectors with Insulated Throat
Topaz?s compression type steel constructed EMT connectors offer ease of use and provide a secure, concrete tight joining of thin wall EMT conduit. Models with insulated throat provide additional protection against abrasion. Assemblies include a zinc plated steel locknut. All models available in sizes from 1/2? to 4?; fabricated from strong, resilient steel with a zinc plated finish to ensure mechanical protection; UL listed. NEMA/ANSI FB-1 compliant.
Also known as: 751338169005, 656SI

Specifications

Material: Steel
Diameter: 2 in
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)