Sign In or Register to view pricing and more.
Documents & Guides
1-1/2" Steel Compression Type Connectors with Insulated Throat
Overview
1-1/2" Steel Compression Type Connectors with Insulated Throat
Topaz?s compression type steel constructed EMT connectors offer ease of use and provide a secure, concrete tight joining of thin wall EMT conduit. Models with insulated throat provide additional protection against abrasion. Assemblies include a zinc plated steel locknut. All models available in sizes from 1/2? to 4?; fabricated from strong, resilient steel with a zinc plated finish to ensure mechanical protection; UL listed. NEMA/ANSI FB-1 compliant.
Also known as: 751338168909, 655SI
Specifications
Diameter: | 1 1/2 in |
Material: | Steel |
Standards: | California Proposition 65 |
Diameter: | 1 1/2 in |
Standards: | California Proposition 65 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)