Enclosure, NEMA 12/13, Hinge Cover, 36 x 24 x 10", Steel/Gray

Item #: 52787

Cat #: A362410LP

UPC: 783510284305

Wall Mount Enclosure, NEMA 12/13, Continuous Hinge Cover With Clamps, 36 x 24 x 10 Inch, Steel With Gray Powder Coat Finish
Sign In or Register to view pricing and more.

Overview

Wall Mount Enclosure, NEMA 12/13, Continuous Hinge Cover With Clamps, 36 x 24 x 10 Inch, Steel With Gray Powder Coat Finish
nVent Hoffman's Type LP continuous hinge enclosures are used for applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
Also known as: 783510284305, A362410LP

Specifications

Depth: 10 in
Width: 24 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Mounting: Wall
Height: 36 in
Special Program: Hoffman On Demand
Finish: Powder Coated
Knockouts: No
Depth: 10 in
Color: Gray
Material: Steel
Height: 36 in
Finish: Powder Coated
Width: 24 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Mounting: Wall
Special Program: Hoffman On Demand
Knockouts: No

Customer Reviews

No reviews for this product
(0)