3-Light Fixture, 100W, A19, 120V, Brushed Nickel Finish

Item #: 52783

Cat #: 75061-962

UPC: 785652750649

Sign In or Register to view pricing and more.
Documents & Guides
Three Light Close To Ceiling, 100 Watt, A19, Medium Base, 120 Volt, Brushed Nickel Finish, Satin White Glass, Safety Listed for Dry Location

Overview

Three Light Close To Ceiling, 100 Watt, A19, Medium Base, 120 Volt, Brushed Nickel Finish, Satin White Glass, Safety Listed for Dry Location
Also known as: 785652750649, 75061-962

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Steel
Type: Ceiling Fixture
Diameter: 15 3/4 in
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Diameter: 15 3/4 in
Wattage: 100
Color: Brushed Nickel
Type: Ceiling Fixture

Customer Reviews

No reviews for this product
(0)