Disconnect Switch, Fusible, NEMA 1, 1200A, 3P, 240VAC

Item #: 527798

Cat #: H328

UPC: 785901823063

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 1, 1200 Amp, 3-Pole, 240 Volt AC

Overview

Disconnect Switch, Fused, NEMA 1, 1200 Amp, 3-Pole, 240 Volt AC
Also known as: 785901823063, H328

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 1200
Volts AC: 240
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Amps: 1200
Standards: California Proposition 65
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 240

Customer Reviews

No reviews for this product
(0)