Operating mechanism, disconnect switch, 100A, 600VAC, NEMA Size 3

Item #: 52779

Cat #: D10S3

UPC: 785901118619

Sign In or Register to view pricing and more.
Documents & Guides
Operating mechanism, disconnect switch, 100A, 600VAC, NEMA Size 3

Overview

Operating mechanism, disconnect switch, 100A, 600VAC, NEMA Size 3
D10 disconnect switches are operated by a cast metal handle operator that is lockable in the Off position. This 100A disconnect switch is designed to work with NEMA size 3 starters. This disconnect switch is without any fuse clips or shorting straps. Disconnect switch is without service entrance rating. Disconnect switch has horsepower ratings of 15 HP at 120 VAC, 30 HP at 240 VAC, 60 HP at 480 VAC and 75 HP at 600 VAC. Switch is UL component recognized and CSA certified. Switch is UL component recognized and CSA certified.
Also known as: 785901118619, D10S3

Specifications

Type: Disconnect Switch
Poles: 3
Mounting: Door
Size: 3
Standards: California Proposition 65
Type: Disconnect Switch
Mounting: Door
Standards: California Proposition 65
Poles: 3
Size: 3

Customer Reviews

No reviews for this product
(0)