SQD NQ430L1C14 NQ 14IN 30CKT 100A

Item #: 527772

Cat #: NQ430L1C14

UPC: 785901661436

Sign In or Register to view pricing and more.
SQD NQ430L1C14 NQ 14IN 30CKT 100A 3P4W ML CU INTERIOR

Overview

SQD NQ430L1C14 NQ 14IN 30CKT 100A 3P4W ML CU INTERIOR
Also known as: 785901661436, NQ430L1C14

Specifications

Mounting: Panel
Material: Copper
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Material: Copper

Customer Reviews

No reviews for this product
(0)