
18/3 Type SOOW, Yellow, 250' Reel, Rated 105°C
Item #: 527753
Cat #: SOOWSOW183YEL250RL
UPC: 980130425204
Sign In or Register to view pricing and more.
Documents & Guides
American Mustang® 105°C CPE Cord, 600 Volts 250 Foot Reel, Superior Tensile Strength, Elongation and Aging Characteristics RoHS Compliant Yellow Jacket. Rated -50°C to 105°C
Overview
American Mustang® 105°C CPE Cord, 600 Volts 250 Foot Reel, Superior Tensile Strength, Elongation and Aging Characteristics RoHS Compliant Yellow Jacket. Rated -50°C to 105°C
American Mustang® Type SOOW Flexible Cords are designed for extra hard usage on industrial equipment, heavy tools, motor and welding leads, power extensions, portable machinery, sound equipment, portable stage lights, marine dockside power and mining applications.
Also known as: 980130425204, SOOWSOW183YEL250RL
Specifications
Length: | 250 ft |
Gauge: | 18 |
Conductors: | 3 |
Color: | Yellow |
Length: | 250 ft |
Conductors: | 3 |
Gauge: | 18 |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)