Fuse, 250 Amp Class RK5 Dual-Element, Time-Delay, 600V

Item #: 52770

Cat #: FRS-R-250

UPC: 051712508506

Sign In or Register to view pricing and more.
Documents & Guides
250 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

Overview

250 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating
FRS-R (600 V) Class RK5 Fusetron™ energy efficient, dual-element, time-delay fuses Dual-element, time-delay Class RK5 fuses. FRS-R — 10 seconds (minimum) at 500% rated amps. FRS-R available with optional indication on select ratings (see catalog numbers table). For superior electrical protection, Eaton recommends upgrading to Bussmann series Low-Peak LPS-RK (600 V) fuses
Also known as: 051712508506, FRS-R-250

Specifications

Amps: 250
Mounting: Blade
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 600
Volts DC: 300
Family / Style: FRS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 250
Speed: Time Delay, Slow Blow
Volts AC: 600
Family / Style: FRS
Interrupt Rating AC: 200 kA
Mounting: Blade
Class: RK5
Volts DC: 300
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)