SQD 8536SAG12V06S STARTER 600VAC

Item #: 527685

Cat #: 8536SAG12V06S

UPC: 785901841326

Sign In or Register to view pricing and more.
SQD 8536SAG12V06S STARTER 600VAC 9AMP NEMA +OPTIONS

Overview

SQD 8536SAG12V06S STARTER 600VAC 9AMP NEMA +OPTIONS
Also known as: 785901841326, 8536SAG12V06S

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)