Steel Checker Cover, 20" x 13-3/8", Bolt Down

Item #: 527675

Cat #: 2000580

UPC:

Documents & Guides
Steel Checker Cover, 20 Inch x 13-3/8 Inch, with (2) Bolts, Legend: LIGHTING
Sign In or Register to view pricing and more.

No associated products found.

Overview

Steel Checker Cover, 20 Inch x 13-3/8 Inch, with (2) Bolts, Legend: LIGHTING
Also known as: 2000580

Specifications

Height: 20 in
Width: 13 3/8 in
Material: Steel
Load Rating: H20
Height: 20 in
Material: Steel
Width: 13 3/8 in
Load Rating: H20

Customer Reviews

No reviews for this product
(0)