Fuse, 15 Amp Very Fast-Acting Ceramic, 1/4" x 1-1/4", 250V, RoHS

Item #: 527649

Cat #: GBB-15-R

UPC: 051712549905

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp Very Fast-Acting Ceramic Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 250Vac/125Vdc, RoHS

Overview

15 Amp Very Fast-Acting Ceramic Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 250Vac/125Vdc, RoHS
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.
Also known as: 051712549905, GBB-15-R

Specifications

Material: Ceramic
Length: 1 1/4 in
Volts DC: 125
Diameter: 1/4 in
Amps: 15
Volts AC: 250
Speed: Very Fast Acting
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Material: Ceramic
Volts DC: 125
Amps: 15
Speed: Very Fast Acting
Interrupt Rating AC: 10 kA
Length: 1 1/4 in
Diameter: 1/4 in
Volts AC: 250
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)