5" PVC 45° Elbow, 60" Radius, Schedule 40, Gray, Bell End

Item #: 527642

Cat #: 5004560ELB

UPC: 088700017979

Sign In or Register to view pricing and more.
Documents & Guides
5 Inch PVC 45 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray, Bell End

Overview

5 Inch PVC 45 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 088700017979, 5004560ELB

Specifications

Type: Schedule 40
Color: Gray
Diameter: 5 in
Material: PVC
Angle: 45°
Sweep Radius: 60 in
Type: Schedule 40
Diameter: 5 in
Angle: 45°
Color: Gray
Material: PVC
Sweep Radius: 60 in

Customer Reviews

No reviews for this product
(0)