This product may not be available in all locations.
2
more
Relay, Manual Time Delay, RH99M, 220/240VAC, 30A, Multi-Setting
Item #: 527636
Cat #: 56373TD
UPC: 785901619925
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Manual Time Delay, RH99M, 220/240 Volt AC, 3 mA up to 30 Amp, Multi-Setting, 60 mS -4.5 Seconds
Overview
Relay, Manual Time Delay, RH99M, 220/240 Volt AC, 3 mA up to 30 Amp, Multi-Setting, 60 mS -4.5 Seconds
Also known as: 785901619925, 56373TD
Specifications
Type: | Manual Time Delay, Relay |
Mounting: | Panel |
Range: | 6 msec - 4.500 sec |
Volts AC: | 240, 220 |
Standards: | California Proposition 65 |
Amps Range: | 0.030 - 30 |
Type: | Manual Time Delay, Relay |
Range: | 6 msec - 4.500 sec |
Standards: | California Proposition 65 |
Mounting: | Panel |
Volts AC: | 240, 220 |
Amps Range: | 0.030 - 30 |
Customer Reviews
No reviews for this product
(0)