SQD NQ430L2C14 NQ 14IN 30CKT 225A

Item #: 527632

Cat #: NQ430L2C14

UPC: 785901688716

Sign In or Register to view pricing and more.
SQD NQ430L2C14 NQ 14IN 30CKT 225A 3P4W ML CU INTERIOR

Overview

SQD NQ430L2C14 NQ 14IN 30CKT 225A 3P4W ML CU INTERIOR
Also known as: 785901688716, NQ430L2C14

Specifications

Mounting: Panel
Material: Copper
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Material: Copper

Customer Reviews

No reviews for this product
(0)