Single-Pole Toggle Switch, 20A, 120/277V, Ivory Modular, Lev-Lok

Item #: 527602

Cat #: M1221-IL

UPC: 078477495162

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120 Volt, Lev-Lok Switch, Quiet Single-Pole, Tamper Resistant Key, Ivory

Overview

20 Amp, 120 Volt, Lev-Lok Switch, Quiet Single-Pole, Tamper Resistant Key, Ivory
Also known as: 078477495162, M1221-IL

Specifications

Horsepower: 1, 2
Type: Modular Toggle Switch
Mounting: Box
Amps: 20
Poles: 1
Color: Ivory
Material: Nylon
NEMA Configuration: WD-1, WD-6
Horsepower: 1, 2
Mounting: Box
Poles: 1
Material: Nylon
Type: Modular Toggle Switch
Amps: 20
Color: Ivory
NEMA Configuration: WD-1, WD-6

Customer Reviews

No reviews for this product
(0)