Drive, Ethernet/IP, 96A, 75HP/ND, 60HP/HD, 480VAC, 3PH, Frame 5

Item #: 527567

Cat #: 20G11FD096AA0NNNNN

UPC: 884951038653

Sign In or Register to view pricing and more.
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Flange Type, 96 Amps, 75 Horse Power Normal Duty, 60 Horse Power Heavy Duty, 480 Volt AC, 3Phase, Frame 5, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Flange Type, 96 Amps, 75 Horse Power Normal Duty, 60 Horse Power Heavy Duty, 480 Volt AC, 3Phase, Frame 5, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)
Also known as: 884951038653, 20G11FD096AA0NNNNN

Specifications

Phase: 3
Horsepower: 75, 60
Volts AC: 480
Amps: 96
Size: 5
Type: General Purpose, Drive
Phase: 3
Volts AC: 480
Size: 5
Horsepower: 75, 60
Amps: 96
Type: General Purpose, Drive

Customer Reviews

No reviews for this product
(0)