Enclosure, Screw Cover, NEMA 3R, 10 x 8 x 4", Steel

Item #: 527562

Cat #: A10R84

UPC: 783510380502

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, 10 x 8 x 4 Inch, Steel With Gray Powder Coat Finish

Overview

Enclosure, Screw Cover, NEMA 3R, 10 x 8 x 4 Inch, Steel With Gray Powder Coat Finish
Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510380502, A10R84

Specifications

Depth: 4 in
Mounting: Surface
Width: 8 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 4
Knockouts: Yes
Depth: 4 in
Width: 8 in
Height: 10 in
Number of Knockouts: 4
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)