Panel Board, PRL1A Interior, 100A, 120/240VAC, 30 Circuits

Item #: 527499

Cat #: PRL1A1100X30C

UPC: 786687009313

Sign In or Register to view pricing and more.
Documents & Guides
Panelboard Interior, 100 Amp, 120/240V AC, 3-Wire, 1-Phase, 10 kAIC, 30-Space, 30-Circuits, Copper Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 48" Can & Trim***

Overview

Panelboard Interior, 100 Amp, 120/240V AC, 3-Wire, 1-Phase, 10 kAIC, 30-Space, 30-Circuits, Copper Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 48" Can & Trim***
PRL1A INTERIOR 120/240V 1PH 3W 100A 30 CIRCUIT CU BUS Catalog#:PRL1A1100X30C PRL1A INTERIOR 120/240V 1PH 3W 100A 30 CIRCUIT CU BUS
Also known as: 786687009313, PRL1A1100X30C, Subpanel

Specifications

Type: Main Breaker
Amps: 100
Spaces: 30
Phase: 1
Volts AC: 120/240
Circuits: 30
Type: Main Breaker
Spaces: 30
Volts AC: 120/240
Amps: 100
Phase: 1
Circuits: 30

Customer Reviews

No reviews for this product
(0)