Sign In or Register to view pricing and more.
20 Amp, 480 Volt, Iec 309-1 & 309-2, 2p, 3w, North American-rated Pin & Sleeve Plug, Industrial Grade, Ip67, Watertight - Red
Overview
20 Amp, 480 Volt, Iec 309-1 & 309-2, 2p, 3w, North American-rated Pin & Sleeve Plug, Industrial Grade, Ip67, Watertight - Red
20 Amp, 480 Volt, IEC 309-1 & 309-2, 2P, 3W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Red
Also known as: 078477838990, 320P7W
Specifications
Color: | Red |
Mounting: | Cable |
Amps: | 20 |
Type: | Watertight Plug, Pin and Sleeve |
Material: | Valox Resin |
Color: | Red |
Amps: | 20 |
Material: | Valox Resin |
Mounting: | Cable |
Type: | Watertight Plug, Pin and Sleeve |
Customer Reviews
No reviews for this product
(0)