Overload Relay, Freedom,Size 2, 45 mm, 10 Amp, Class 10 ,20, 30

Item #: 527436

Cat #: C440A1A045SF2

UPC: 786685411903

Sign In or Register to view pricing and more.
C440 Electronic, Overload Relay - Nema, Freedom Size 2, 45 mm Frame, Selectable 10 Amp, Class 10 ,20, 30, Overload 9-45 Amp, Standard

Overview

C440 Electronic, Overload Relay - Nema, Freedom Size 2, 45 mm Frame, Selectable 10 Amp, Class 10 ,20, 30, Overload 9-45 Amp, Standard
Also known as: 786685411903, C440A1A045SF2

Specifications

Family / Style: Freedom
Poles: 3
Mounting: Contactor
Type: Overload Relay, Electronic
Size: 2
Amps Range: 9 - 45
Family / Style: Freedom
Mounting: Contactor
Size: 2
Poles: 3
Type: Overload Relay, Electronic
Amps Range: 9 - 45

Customer Reviews

No reviews for this product
(0)