Current Transformer, Solid Core, 500:5A, C10 Relay Class, 4.25" ID

Item #: 527413

Cat #: 170R501

UPC: 785901778424

Sign In or Register to view pricing and more.
Current Transformer, Solid Core, 500:5 Amp, C10 Relay Class, 4.25 Inch ID

Overview

Current Transformer, Solid Core, 500:5 Amp, C10 Relay Class, 4.25 Inch ID
Also known as: 785901778424, 170R501

Specifications

Type: Current Transformer
Volts AC: 600
Amps: 500:5
Standards: California Proposition 65
Type: Current Transformer
Amps: 500:5
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)