Meter mains, Homeline, CSED, ringed socket, 125A, surface mount, maximum 8 spaces, no bypass

Item #: 527408

Cat #: SC8L125S

UPC: 785901308805

Sign In or Register to view pricing and more.
Meter mains, Homeline, CSED, ringed socket, 125A, surface mount, maximum 8 spaces, no bypass

Overview

Meter mains, Homeline, CSED, ringed socket, 125A, surface mount, maximum 8 spaces, no bypass
The Square D® Homeline® Load Centers and Combination Service Entrance Devices, SC8L125S. Enclosure mounting style performed as surface mount only. This HOM ring type Meter Mains meets Federal Specification W-P-115c as Type 1, Class 2, are UL Listed, suitable only for use as service equipment. In interior main lug (service disconnects field installed). Meter Socket has no By-pass.
Also known as: 785901308805, SC8L125S

Specifications

Mounting: Surface
Standards: California Proposition 65
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)