Meter Pak, Branch Unit, 4 Sockets, 125A, 3PH In/1PH Out, 5 Jaw

Item #: 527393

Cat #: EZM314125X

UPC: 785901373780

Sign In or Register to view pricing and more.
Meter Pak, Branch Unit, 1200 Amp, Cross Bus Bar, 4 Sockets, 125 Amp, 208Y/120 Volt AC, 3-Phase In/1-Phase Out, 5 Jaw, QO Breaker Type

Overview

Meter Pak, Branch Unit, 1200 Amp, Cross Bus Bar, 4 Sockets, 125 Amp, 208Y/120 Volt AC, 3-Phase In/1-Phase Out, 5 Jaw, QO Breaker Type
Also known as: 785901373780, EZM314125X

Specifications

Sockets: 4
Phase: 3
Amps: 125, 1200
Mounting: Surface
Poles: 4
Jaws: 5
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 120/208Y
Sockets: 4
Amps: 125, 1200
Poles: 4
Standards: California Proposition 65
Volts AC: 120/208Y
Phase: 3
Mounting: Surface
Jaws: 5
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)