6/3 Type TC-ER Power Cable, 2000 Volts, RHH-RHW Copper

Item #: 527337

Cat #: 58070199

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
6 AWG Copper, 3 Conductor, Type TC-ER VFD Power Cable 2000 Volt, Cross Linked Polyethylene (XLPE) insulation RHH/RHW-2 Polyvinyl Chloride (PVC) Jacket with 3 Symmetrical Bare CU Ground 50% Minimum Tape Shield Overlap

Overview

6 AWG Copper, 3 Conductor, Type TC-ER VFD Power Cable 2000 Volt, Cross Linked Polyethylene (XLPE) insulation RHH/RHW-2 Polyvinyl Chloride (PVC) Jacket with 3 Symmetrical Bare CU Ground 50% Minimum Tape Shield Overlap
Southwire’s 2000 Volt Type TC-ER VFD power cables are suited for use in wet and dry areas, conduits, ducts, troughs, trays, direct burial, aerial supported by a messenger, and where superior electrical properties are desired. These cables are capable of operating continuously at the conductor temperature not in excess of 90°C for normal operation in wet and dry locations, 130°C for emergency overload, and 250°C for short circuit conditions. For uses in Class I, II, and III, Division 2 hazardous locations per NEC Article 501 and 502. Listed for exposed runs (TC-ER) per NEC 336.10.
Also known as: 58070199

Specifications

Conductors: 3
Gauge: 6
Conductors: 3
Gauge: 6

Customer Reviews

No reviews for this product
(0)