Legend Plate, Standard, 30mm, Gray w/Black Text "UP"

Item #: 52732

Cat #: 800T-X556

UPC: 781180160424

Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Standard, Black/Gray Plate, Gray Text, "UP", 30 mm, Type 4/13, Metal

Overview

Legend Plate, Standard, Black/Gray Plate, Gray Text, "UP", 30 mm, Type 4/13, Metal
Also known as: 781180160424, 800T-X556

Specifications

Color: Black/Gray
Type: Legend Plate, UP
Size: 30 mm
Family / Style: 800T
Material: Aluminum
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Black/Gray
Size: 30 mm
Material: Aluminum
Type: Legend Plate, UP
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)