Safety Switch, Solid Neutral Assembly, 400 - 600A, Series E4/5

Item #: 527261

Cat #: H600SNC

UPC: 785901077039

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Solid Neutral Assembly, 400 - 600 Amp, Series E4/5, 4 AWG - 600 MCM, Copper Only

Overview

Safety Switch, Solid Neutral Assembly, 400 - 600 Amp, Series E4/5, 4 AWG - 600 MCM, Copper Only
Also known as: 785901077039, H600SNC

Specifications

Mounting: Device
Standards: California Proposition 65
Allowable Gauge Range: 4 - 600
Amps Range: 400 - 600
Mounting: Device
Allowable Gauge Range: 4 - 600
Standards: California Proposition 65
Amps Range: 400 - 600

Customer Reviews

No reviews for this product
(0)