Ceiling Fixture, 2 Light, Brushed Nickel

Item #: 52723

Cat #: 77050-962

UPC: 785652770524

Sign In or Register to view pricing and more.
Ceiling Light, Canterbury, Size: 13x6-1/4", 60W, 120V, 2 Lamps, Medium A, Material: Brushed Nickel Steel Body & Glass Shade.

Overview

Ceiling Light, Canterbury, Size: 13x6-1/4", 60W, 120V, 2 Lamps, Medium A, Material: Brushed Nickel Steel Body & Glass Shade.
Also known as: 785652770524, 77050-962

Specifications

Color: Brushed Nickel
Type: Ceiling Fixture
Color: Brushed Nickel
Type: Ceiling Fixture

Customer Reviews

No reviews for this product
(0)