COP BARESD67STR500RL

Item #: 527197

Cat #: BARESD67STR500RL

UPC: 980100335175

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP BARESD67STR500RL BARE-SD-6-7STR-CU-500R

Overview

COP BARESD67STR500RL BARE-SD-6-7STR-CU-500R
Also known as: 980100335175, BARESD67STR500RL

Specifications

Length: 500 ft
Conductors: 1
Gauge: 6
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Gauge: 6
Stranding: Stranded
Conductors: 1
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)