Starter, Definite Purpose, 25A, 3P, 600VAC, Open, 208/240VAC Coil

Item #: 527173

Cat #: 8911DPSO23V09

UPC: 785901342793

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Definite Purpose, 25 Amp, 3-Pole Poly-Phase, 600 Volt AC, Open, 208/240 Volt AC Coil

Overview

Starter, Definite Purpose, 25 Amp, 3-Pole Poly-Phase, 600 Volt AC, Open, 208/240 Volt AC Coil
Also known as: 785901342793, 8911DPSO23V09

Specifications

Phase: 3
Poles: 3
Type: Definite Purpose, Starter
Mounting: Surface
Amps: 25
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 208/240
Phase: 3
Type: Definite Purpose, Starter
Amps: 25
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Volts AC: 600
Volts AC Control: 208/240

Customer Reviews

No reviews for this product
(0)