1" ORANGE CORRUGATED PLENUM INNERDUCT W ROPE
Item #: 527162
Cat #: PDPU1000F4000
UPC:
Documents & Guides
No Documents Available
1" ORANGE CORRUGATED PLENUM INNERDUCT W ROPE
Sign In or Register to view pricing and more.
Overview
1" ORANGE CORRUGATED PLENUM INNERDUCT W ROPE
Also known as: PDPU1000F4000
Specifications
Diameter: | 1 in |
Length: | 4000 ft |
Color: | Orange |
Diameter: | 1 in |
Color: | Orange |
Length: | 4000 ft |
Customer Reviews
No reviews for this product
(0)