2000W 208V Hydronic Baseboard Heater, 94 in, Navajo White

Item #: 527133

Cat #: HBB2008

UPC: 685360035765

Sign In or Register to view pricing and more.
Electric Hydronic Baseboard Heater - HBB Series, 2000W 208V, 94 in, Navajo White. The heater keeps on radiating warmth, even after the thermostat shuts off, due to its fluid-immersed, sealed heating element.

Overview

Electric Hydronic Baseboard Heater - HBB Series, 2000W 208V, 94 in, Navajo White. The heater keeps on radiating warmth, even after the thermostat shuts off, due to its fluid-immersed, sealed heating element.
Also known as: 685360035765, HBB2008

Specifications

Wattage: 2000
Length: 94 in
Color: White
Volts AC: 208
Mounting: Wall
Wattage: 2000
Color: White
Mounting: Wall
Length: 94 in
Volts AC: 208

Customer Reviews

No reviews for this product
(0)