Locking Connector, 30A, 125/250V, L14-30, Yellow

Item #: 52710

Cat #: 29W74

UPC: 786788713355

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 125/250 Volt, NEMA L14-30, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

30 Amp, 125/250 Volt, NEMA L14-30, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.
Also known as: 786788713355, 29W74

Specifications

Type: Grounding, Connector, Wet Gaurd
Volts AC: 120, 240
Amps: 30
NEMA Configuration: L14-30R
Color: Yellow
Type: Grounding, Connector, Wet Gaurd
Amps: 30
Color: Yellow
Volts AC: 120, 240
NEMA Configuration: L14-30R

Customer Reviews

No reviews for this product
(0)