20' 4"" square

Item #: 527065

Cat #: SSS204CT20DDB

UPC: 784231041611

Sign In or Register to view pricing and more.
Documents & Guides
LIT SSS204CT20DDB 20' 4"" square, bronze pole with TENON FITTER

Overview

LIT SSS204CT20DDB 20' 4"" square, bronze pole with TENON FITTER
Also known as: 784231041611, SSS204CT20DDB

Specifications

Length: 20 ft
Material: Steel
Color: Bronze
Length: 20 ft
Color: Bronze
Material: Steel

Customer Reviews

No reviews for this product
(0)