5/8" Oval Eye Bolt

Item #: 527061

Cat #: 6382

UPC: 00516787158

Documents & Guides
Angled Oval Eye Bolt. Size: 5/8"x12". Thread Length: 6". Galvanized. Package Quantity: 10.
Sign In or Register to view pricing and more.
Preformed Line Products
GDE1104 Guy-Grip Dead-End: Galvanized Steel, 1/4"
Item #: 316413
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Angled Oval Eye Bolt. Size: 5/8"x12". Thread Length: 6". Galvanized. Package Quantity: 10.
Also known as: 00516787158, 6382

Specifications

Diameter: 5/8 in
Length: 12 in
Material: Steel
Finish: Galvanized
Diameter: 5/8 in
Material: Steel
Length: 12 in
Finish: Galvanized

Customer Reviews

No reviews for this product
(0)