LIT ELT16WNH EMERGENCY EXIT LIGHT

Item #: 527046

Cat #: ELT16WNH

UPC: 745981462309

Sign In or Register to view pricing and more.
Documents & Guides
LIT ELT16WNH EMERGENCY EXIT LIGHT

Overview

LIT ELT16WNH EMERGENCY EXIT LIGHT
Also known as: 745981462309, ELT16WNH

Specifications

Volts DC: 6
Color: White
Material: Steel
Wattage: 16
Light Technology: Halogen
Volts AC Range: 120 - 277
Volts DC: 6
Material: Steel
Light Technology: Halogen
Color: White
Wattage: 16
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)