Panel Board, Can and Trim, NEMA 3R, for PRL1A

Item #: 527032

Cat #: GWPBQ2042PR

UPC: 786685400051

Documents & Guides
Panel Board, Can & Trim Combo Kit, NEMA 3R, Surface Mount, Galvanized Steel Can, Gray Painted, Steel Trim, 42 Inch Height x 20 Inch Width x 5.75 Inch Depth
Sign In or Register to view pricing and more.

No associated products found.

Overview

Panel Board, Can & Trim Combo Kit, NEMA 3R, Surface Mount, Galvanized Steel Can, Gray Painted, Steel Trim, 42 Inch Height x 20 Inch Width x 5.75 Inch Depth
Also known as: 786685400051, GWPBQ2042PR

Specifications

Height: 42 in
Mounting: Surface
Color: Gray
Width: 20 in
Depth: 5.750 in
IP/NEMA Rating: NEMA 3R
Height: 42 in
Color: Gray
Depth: 5.750 in
Mounting: Surface
Width: 20 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)