200A, Meter Center, BR Type, 10 kAIC, Surface

Item #: 527013

Cat #: MBE2040B200TS

UPC: 782114887684

Sign In or Register to view pricing and more.
Documents & Guides
200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 20/40 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, OH Service, NEMA 3R - Rainproof Enclosure, Surface Mount

Overview

200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 20/40 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, OH Service, NEMA 3R - Rainproof Enclosure, Surface Mount
200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 20/40 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, OH Service, NEMA 3R - Rainproof Enclosure, Surface Mount.
Also known as: 782114887684, MBE2040B200TS, ranch panel, over under meter main

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Circuits: 40
Width: 14.750 in
Length: 34.500 in
Height: 16.500 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 200
Phase: 1
Jaws: 4
Circuits: 40
Length: 34.500 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Sockets: 1
Width: 14.750 in
Height: 16.500 in
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)