Outdoor Post Lantern One Light

Item #: 52701

Cat #: 8216-12

UPC: 785652821622

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Post Lantern; Bancroft; Outdoor; Wattage: 150 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Die Castaluminum Body, Die Cast Aluminum Holder, Aluminum Candle Cup, Die Cast Aluminumcap, Glass Candle Cover, Glass Panel; Fixture Finish: Black Body, Black Holder,black Candle Cup, Black Cap, Frosted Candle Cover, Clear Panel; Width: 11-1/2 In; Height: 24-1/4 In; Wire Length: 6-1/2 In; Lamp Included: No; Diffuser Size: 8-3/16 In Width X 10-3/8 In Height

Overview

Sea Gull Lighting; Post Lantern; Bancroft; Outdoor; Wattage: 150 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Die Castaluminum Body, Die Cast Aluminum Holder, Aluminum Candle Cup, Die Cast Aluminumcap, Glass Candle Cover, Glass Panel; Fixture Finish: Black Body, Black Holder,black Candle Cup, Black Cap, Frosted Candle Cover, Clear Panel; Width: 11-1/2 In; Height: 24-1/4 In; Wire Length: 6-1/2 In; Lamp Included: No; Diffuser Size: 8-3/16 In Width X 10-3/8 In Height
Also known as: 785652821622, 8216-12

Specifications

Color: Frosted, Black
Wattage: 150
Material: Steel
Family / Style: Bancroft
Color: Frosted, Black
Material: Steel
Wattage: 150
Family / Style: Bancroft

Customer Reviews

No reviews for this product
(0)