Marker Cards, Blank, Snap-In, Linked, 8mm x 12mm

Item #: 5270

Cat #: 1492-MS8X12

UPC: 781180022654

Documents & Guides
Marker Cards, Blank, Linked for 1492-W, R, 700-HA Relays, 8 mm x 12 mm, 56 on a Card, 5 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Marker Cards, Blank, Linked for 1492-W, R, 700-HA Relays, 8 mm x 12 mm, 56 on a Card, 5 in a Package
Our NEMA Terminal Blocks offer easy wiring with standard size screwdrivers, easy visual verification of proper wire position and easy marking. Most of our NEMA blocks are available pre-assembled on a breakaway-mounting channel, complete with one end anchor, retaining clip and one end barrier. We offer four types of NEMA Terminal Blocks: open construction, voltage-indicating, fuse, and isolation switch.
Also known as: 781180022654, 1492-MS8X12

Specifications

Mounting: Snap On
Family / Style: 1492
Type: Marker Cards
Mounting: Snap On
Type: Marker Cards
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)