M18 Cordless 5-3/8" Metal Saw

Item #: 526993

Cat #: 2682-20

UPC: 045242242177

Sign In or Register to view pricing and more.
Documents & Guides
Metal Cutting Circular Saw, M18, Cordless, RPM: 3600, Blade Diameter: 5-3/8", Voltage: 18V, Weight: 4.3 lbs, Includes: Metal Saw, 5-3/8" Carbide-Tipped Blade, Blade Wrench

Overview

Metal Cutting Circular Saw, M18, Cordless, RPM: 3600, Blade Diameter: 5-3/8", Voltage: 18V, Weight: 4.3 lbs, Includes: Metal Saw, 5-3/8" Carbide-Tipped Blade, Blade Wrench
Milwaukee Electric Tool Corporation introduces the new M18 ™ Cordless LITHIUM-ION 5-3/8" Metal Saw. This compact and lightweight metal cutting saw delivers the fastest cuts for the electrical, mechanical, plumbing, HVAC and general construction contractor. The 2682 utilizes an exclusive 4-Pole Frameless Motor for up to 35% more cutting power and best in class run-time with over 200 cuts of 3/4" EMT per charge. The Milwaukee® M18 ™ Cordless LITHIUM-ION 5-3/8" Metal Saw features a compact, low-profile design for easy handling and increased control. At only 5.8 lbs, this lightweight circular metal saw delivers easier overhead cuts and less user fatigue. The extra-large cut guide, impact resistant window and LED light ensure superior line of site and the stainless steel shoe reduces chip build-up to prevent surface marring. The 2682 cordless Metal Saw features a METAL TECH ™ 5-3/8" 30T Carbide-Tipped Metal Saw Blade for cool, burr-free cuts through EMT, strut, threaded rod, sheet metal, angle iron and other ferrous materials. 
Also known as: 045242242177, 2682-20

Specifications

Volts DC: 18
Volts DC: 18

Customer Reviews

5 Overall
(1)
5/5
scott schlepp - sandy, oregon on 11/03/2016
MUST HAVE TOOL
Our company just recently purchased one of these saws for use on a light industrial job cutting strut, all thread, EMT up to 4", PVC up to 5", 750kcmil conductors, etc. There are 5 Journeyman electricians on the job and we all agree that this is the fastest, easiest tool for cutting metal that we have ever used. This is a must have tool for electricians that need to cut metal quickly and efficiently.