M18™ HACKZALL® Reciprocating Saw (Bare Tool)

Item #: 526991

Cat #: 2625-20

UPC: 045242200436

Sign In or Register to view pricing and more.
Documents & Guides
M18™ HACKZALL® Recip Saw, Built-In LED Light Illuminates The Work Surface While Cutting ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M18™ HACKZALL® Recip Saw, Built-In LED Light Illuminates The Work Surface While Cutting ***Bare Tool Only, Battery & Charger Sold Separately***
The HACKZALL® M18™ cordless lithium-ion one- handed reciprocating saw (2625-20) features a patent pending dual gear anti-vibration system for unmatched comfort and control as well as light weight design for superior control and versatility. The powerful motor delivers 0-3,000 strokes per minute and a 3/4 in. stroke length allows for fast cutting through a wide range of material such as wood, metal and PVC. The dual gear anti-vibration system increases control and accuracy. The 2625-20 also features a QUIK-LOK™ blade clamp which offers fast and easy blade changes.
Also known as: 045242200436, 2625-20, Cordless handsaw

Specifications

Volts DC: 18
Volts DC: 18

Customer Reviews

No reviews for this product
(0)