Meter Pak, Main Breaker Unit, 1000A, 208Y/120, 120/240VAC, 3P, 65kAIC

Item #: 526943

Cat #: EZM31000CBU

UPC: 785901305071

Sign In or Register to view pricing and more.
Meter Pak, Main Breaker Enclosure, 1000 Amp, 120/240 Volt AC, 208Y/120 Volt AC, 3-Phase, UG Service, Aluminum Bus

Overview

Meter Pak, Main Breaker Enclosure, 1000 Amp, 120/240 Volt AC, 208Y/120 Volt AC, 3-Phase, UG Service, Aluminum Bus
Also known as: 785901305071, EZM31000CBU

Specifications

Phase: 3
Mounting: Surface
Volts AC: 120/240, 120/208Y
Poles: 4
Amps: 1000
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Volts AC: 120/240, 120/208Y
Amps: 1000
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Poles: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)