Meter Pak, Main Breaker, Center, 1PH, 1000A, 120/240VAC, UG

Item #: 526941

Cat #: EZM11000CBU

UPC: 785901304746

Sign In or Register to view pricing and more.
Meter Pak, Main Breaker, Center, 1-Phase, 3-Wire, 1000 Amp, 120/240 Volt AC, Underground Service

Overview

Meter Pak, Main Breaker, Center, 1-Phase, 3-Wire, 1000 Amp, 120/240 Volt AC, Underground Service
Also known as: 785901304746, EZM11000CBU

Specifications

Poles: 2
Phase: 1
Volts AC: 120/240
Amps: 1000
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Phase: 1
Amps: 1000
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)