Main Breaker Unit, EZ Meter-Pak, 600A, 120/240VAC, 1PH, 600A Al Busbar, 65kA, OH/UG

Item #: 526939

Cat #: EZM1600CBU

UPC: 785901304715

Sign In or Register to view pricing and more.
Main Breaker Unit, EZ Meter-Pak, 600 Amp, 120/240 Volt AC, 1-Phase, 3-Wire, 600 Amp Aluminum Busbar, 65kAIC, OH/UG

Overview

Main Breaker Unit, EZ Meter-Pak, 600 Amp, 120/240 Volt AC, 1-Phase, 3-Wire, 600 Amp Aluminum Busbar, 65kAIC, OH/UG
METERING EZM MAIN BRKR 600A UG 1 PHASE
Also known as: 785901304715, EZM1600CBU

Specifications

Poles: 2
Amps: 600
Mounting: Surface
Phase: 1
Volts AC: 120/240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 600
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)